- Radial Bearing Type
- Round Bore Type
- 530 mm Inside Diameter
- 710 mm Outside Diameter
- 136 mm Width
| O.D. | 710 mm |
| Rows of Balls | Multi |
| I.D. | 530 mm |
| Radial Internal Clearance | C3 |
| Relubrication Feature | With |
| Tolerance | Special |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Cage Material | Solid Machined |
| Bore Type | Round Bore |
| Cage Type | Solid Machined |
| Material | Steel |
| Weight | 392.202 LB |
| EAN or UPC | 7316570616958 |

