- 19.69 in Inner Diameter
- 26.38 in Outer Diameter
- 5.04 in Width
- Brass Cage Material
| Material | Steel |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| O.D. | 670 mm |
| Internal Clearance | C3 |
| I.D. | 500 mm |
| Radial Internal Clearance | Group 3 (C3) |
| Relubrication Feature | With |
| Cage Type | Solid Machined |
| Width | 5.04 in, 128 mm |
| Rows of Balls | Multi |
| Lubrication Hole/Groove | Hole and Groove |
| Rolling Element | Spherical |
| Tolerance | Special |
| Outer Ring Width | 5.04 in, 128 mm |
| Inside Dia. | 500 mm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 5.04 in, 128 mm |
| Cage Material | Solid Machined |
| Outside Dia. | 670 mm |
| Element Material | Bearing Steel |
| Weight | 334.882 LB |
| EAN or UPC | 7316571564968 |

