- 41.73 in Inner Diameter
- 55.12 in Outer Diameter
- 9.84 in Width
- Bearing Steel Cage Material
| O.D. | 55.12 in, 1400 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Internal Clearance | CN |
| Outer Ring Width | 9.84 in, 250 mm |
| Rolling Element | Spherical |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Bore Type | Tapered 1:12 |
| Rows of Balls | Multi |
| Row Type | 2 |
| Width | 9.84 in, 250 mm |
| Tolerance | Normal (PN) |
| I.D. | 41.73 in, 1060 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Relubrication Feature | With |
| Inner Ring Width | 9.84 in, 250 mm |
| Inch/Metric | Metric |
| Cage Type | Solid Machined |
| Weight | 2469.174 LB |
| EAN or UPC | 7316571056531 |

