- Radial Shaft Seal
- 61 mm Shaft Diameter
- 87.884 mm Housing Bore Diameter
- 7.214 mm Width
| Lip Style | External |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.005@2000 |
| Seal Application | Dirt Exclusion and Fluid Retention |
| Temperature Range [Max] | 250 °F |
| Lip Type | External Lip Seal w/Spring |
| Seal Design | Molded Design |
| Construction | X-SPL |
| Surface Speed [Nom] | 2,000 ft/min |
| Inch/Metric | Metric |
| Shaft Dia. | 61 mm |
| Pressure | 5 psi |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 87.884 mm |
| Weight | 0.191 LB |
| EAN or UPC | 85311901932 |

