- Radial Shaft Seal
- 606.425 mm Shaft Diameter
- 660.4 mm Housing Bore Diameter
- 22.225 mm Width
| Spring Material | Stainless Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 660.4 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Lip Material | Fluoroelastomer - Viton |
| Case Construction | Steel Case w/Inner Case |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Shaft Dia. | 606.425 mm |
| Construction | HDSA2 |
| Inch/Metric | Metric |
| Weight | 11.681 LB |
| EAN or UPC | 85311193405 |

