
- Radial Shaft Seal
- 60.33 mm Shaft Diameter
- 98.45 mm Housing Bore Diameter
- 29.21 mm Width
Shaft Dia. | 60.33 mm |
Lip Style | Internal |
Housing Bore Dia. | 98.45 mm |
Seal Application | Dirt Exclusion |
Temperature Range [Max] | 300 °F |
Temperature Range [Min] | -40 °F |
Pressure | 10 psi |
Seal Design | Assembled Design |
Cover/Compensation Ring/Plate Required | No |
Spring Material | Carbon Steel Garter |
Lip Material | Polyacrylate |
Inch/Metric | Metric |
Construction | CRSA4 |
Lip Type | Dual Lip w/One Spring |
Case Construction | Steel Case w/o Inner Case |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Weight | 0.473 LB |
EAN or UPC | 85311026239 |
