- 44.09 in Inner Diameter
- 53.54 in Outer Diameter
- 7.09 in Width
- Brass Cage Material
| Bore Type | Cylindrical |
| Inner Ring Width | 7.09 in, 180 mm |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 7.09 in, 180 mm |
| Rolling Element | Spherical |
| O.D. | 53.54 in, 1360 mm |
| Cage Material | Brass |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| I.D. | 44.09 in, 1120 mm |
| Internal Clearance | CN |
| Outer Ring Width | 7.09 in, 180 mm |
| Weight | 1400.595 LB |
| EAN or UPC | 7316575246860 |

