- Radial Shaft Seal
- 60.33 mm Shaft Diameter
- 82.58 mm Housing Bore Diameter
- 15.88 mm Width
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Case Construction | Steel Case w/o Inner Case |
| Surface Speed [Nom] | 3,600 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 60.33 mm |
| Housing Bore Dia. | 82.58 mm |
| Temp Description | w/Press Fit Width .528", w/3.841" Flange |
| Construction | CRWA3 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Lip Material | Fluoroelastomer - Viton |
| Spring Material | Carbon Steel Garter |
| Lip Type | Dual Lip w/One Spring |
| Seal Application | Dirt Exclusion |
| Inch/Metric | Metric |
| Weight | 0.337 LB |
| EAN or UPC | 85311900270 |

