- Radial Shaft Seal
- 598.475 mm Shaft Diameter
- 642.925 mm Housing Bore Diameter
- 19.05 mm Width
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 642.925 mm |
| Shaft Dia. | 598.475 mm |
| Weight | 10.9 LB |
| EAN or UPC | 85311223393 |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 642.925 mm |
| Shaft Dia. | 598.475 mm |
| Weight | 10.9 LB |
| EAN or UPC | 85311223393 |