- Radial Shaft Seal
- 596.9 mm Shaft Diameter
- 647.7 mm Housing Bore Diameter
- 22.225 mm Width
| Housing Bore Dia. | 647.7 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 596.9 mm |
| Lip Type | Non-Split |
| Weight | 11.051 LB |
| EAN or UPC | 85311298834 |
| Housing Bore Dia. | 647.7 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 596.9 mm |
| Lip Type | Non-Split |
| Weight | 11.051 LB |
| EAN or UPC | 85311298834 |