- Radial Shaft Seal
- 59 mm Shaft Diameter
- 78.3 mm Housing Bore Diameter
- 8 mm Width
| Temperature Range [Max] | 300 °F |
| Lip Style | Internal / External |
| Lip Material | Polyacrylate |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Temperature Range [Min] | -40 °F |
| Seal Application | Light Dirt Exclusion |
| Construction | HMSA92 |
| Lip Type | Dual Lip Internal w/One Spring & Single External Lip w/o Spring |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Housing Bore Dia. | 78.3 mm |
| Case Construction | Rubber Covered Steel Case |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 59 mm |
| Seal Design | Assembled Design |
| Weight | 0.239 LB |
| EAN or UPC | 85311182959 |

