Skip to content Skip to navigation menu
Steel Cylindrical Bore Spherical Roller Bearing

23296 CA/W33

Steel Cylindrical Bore Spherical Roller Bearing
Item #101679197
  • 18.9 in Inner Diameter
  • 34.25 in Outer Diameter
  • 12.2 in Width
  • Brass Cage Material
Steel Cylindrical Bore Spherical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 18.9 in Inner Diameter
  • 34.25 in Outer Diameter
  • 12.2 in Width
  • Brass Cage Material
Bore Type Round Bore
Rows of Balls Multi
Relubrication Feature With
Tolerance Normal (PN)
Cage Material Solid Machined
O.D. 870 mm
Element Material Bearing Steel
Precision Rating ABEC 1
Internal Clearance CN
Cage Type Solid Machined
Outer Ring Width 12.2 in, 310 mm
I.D. 480 mm
O.D. Type Cylindrical
Radial Internal Clearance Group N
Material Steel
Width 12.2 in, 310 mm
Row Type 2
Lubrication Hole/Groove Hole and Groove
Inner Ring Width 12.2 in, 310 mm
Bearing Type Radial
Inch/Metric Metric
Rolling Element Spherical
Weight 1927.499 LB
EAN or UPC 7316571249780
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison