- 18.11 in Inner Diameter
- 32.68 in Outer Diameter
- 11.65 in Width
- Brass Cage Material
| O.D. | 32.68 in, 830 mm |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Rows of Balls | Multi |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 11.65 in, 296 mm |
| Cage Material | Brass |
| Internal Clearance | CN |
| Cage Type | Solid Machined |
| Outer Ring Width | 11.65 in, 296 mm |
| I.D. | 18.11 in, 460 mm |
| Tolerance | Special |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Rolling Element | Spherical |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Bore Type | Cylindrical |
| Inner Ring Width | 11.65 in, 296 mm |
| Relubrication Feature | With |
| Row Type | 2 |
| Weight | 1532.48 LB |
| EAN or UPC | 7316577612236 |

