- 17.32 in Inner Diameter
- 31.1 in Outer Diameter
- 11.02 in Width
- Brass Cage Material
applications
- Gearboxes
- Crushers
- Vibrating screens
- Papermaking machines
- Fans
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Enclosure | Unsealed |
| Rolling Element | Spherical |
| Row Type | 2 |
| Tolerance | Normal (PN) |
| Internal Clearance | C3 |
| I.D. | 17.32 in, 440 mm |
| O.D. Type | Cylindrical |
| Bore Type | Tapered 1:12 |
| Lubrication Hole/Groove | Hole and Groove |
| Bearing Type | Radial |
| O.D. | 31.1 in, 790 mm |
| Cage Type | Solid Machined |
| Outer Ring Width | 11.02 in, 280 mm |
| Rows of Balls | Multi |
| Relubrication Feature | With |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Brass |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Inner Ring Width | 11.02 in, 280 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Width | 11.02 in, 280 mm |
| Weight | 1340.409 LB |
| EAN or UPC | 7316576658198 |

