- 16.54 in Inner Diameter
- 29.92 in Outer Diameter
- 10.71 in Width
- Brass Cage Material
| Outer Ring Width | 10.71 in, 272 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Rolling Element | Spherical |
| Element Material | Bearing Steel |
| O.D. | 29.92 in, 760 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 10.71 in, 272 mm |
| Cage Material | Brass |
| Row Type | 2 |
| Internal Clearance | CN |
| Width | 10.71 in, 272 mm |
| I.D. | 16.54 in, 420 mm |
| Weight | 1252.22 LB |
| EAN or UPC | 7316577119292 |

