- 15.75 in Inner Diameter
- 28.35 in Outer Diameter
- 10.08 in Width
- Brass Cage Material
| O.D. | 720 mm |
| Row Type | 2 |
| Element Material | Bearing Steel |
| Rolling Element | Spherical |
| Tolerance | Normal (PN) |
| I.D. | 400 mm |
| Material | Steel |
| Inner Ring Width | 10.08 in, 256 mm |
| Relubrication Feature | With |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Outer Ring Width | 10.08 in, 256 mm |
| Cage Material | Solid Machined |
| Bore Type | Tapered Bore |
| Cage Type | Solid Machined |
| Radial Internal Clearance | Group N |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Width | 10.08 in, 256 mm |
| Internal Clearance | CN |
| Weight | 1041.242 LB |
| EAN or UPC | 7316577031044 |

