- Radial Bearing Type
- Tapered Bore Type
- 400 mm Inside Diameter
- 720 mm Outside Diameter
- 256 mm Width
| Tolerance | Special |
| I.D. | 400 mm |
| Material | Steel |
| Radial Internal Clearance | Group 4 (C4) |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| O.D. | 720 mm |
| Rows of Balls | Multi |
| Cage Material | Solid Machined |
| Cage Type | Solid Machined |
| Inside Dia. | 400 mm |
| Outside Dia. | 720 mm |
| Relubrication Feature | With |
| Bore Type | Tapered Bore |
| Weight | 1021.4 LB |
| EAN or UPC | 7316571558387 |

