Skip to content Skip to navigation menu
Metric Radial Shaft Seal

23277

Metric Radial Shaft Seal
Item #100914657
  • Radial Shaft Seal
  • 58.75 mm Shaft Diameter
  • 95.28 mm Housing Bore Diameter
  • 12.7 mm Width
Metric Radial Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 58.75 mm Shaft Diameter
  • 95.28 mm Housing Bore Diameter
  • 12.7 mm Width

description

  • Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
Lip Style Internal
Shaft Dia. 58.75 mm
Construction CRW1
Cover/Compensation Ring/Plate Required No
Housing Bore Dia. 95.28 mm
Inch/Metric Metric
Pressure 10 psi
Temperature Range [Min] -65 °F
Seal Application General Purpose
Lip Material Nitrile
Spring Material Carbon Steel Garter
Seal Design Bonded Design
Lip Type Single Lip w/Spring
Temperature Range [Max] 225 °F
Case Construction Steel Case w/o Inner Case
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Weight 0.269 LB
EAN or UPC 85311025652
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison