- Radial Shaft Seal
- 59.106 mm Shaft Diameter
- 79.502 mm Housing Bore Diameter
- 8.001 mm Width
caution
- Not generally for oil retention
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.003 Max |
| Spring Material | None |
| Pressure | 0 psi |
| Case Construction | Steel Case w/o Inner Case |
| Construction | RRH1 |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 79.502 mm |
| Lip Style | Internal |
| Lip Type | Single Lip w/o Spring |
| Seal Design | Assembled Design |
| Shaft Dia. | 59.106 mm |
| Seal Application | Dirt Exclusion and Grease Retention |
| Weight | 0.269 LB |
| EAN or UPC | 85311264525 |

