- 14.96 in Inner Diameter
- 26.77 in Outer Diameter
- 9.45 in Width
- Brass Cage Material
| Inner Ring Width | 9.45 in, 240 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Brass |
| O.D. | 26.77 in, 680 mm |
| Row Type | 2 |
| Internal Clearance | C3 |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| I.D. | 14.96 in, 380 mm |
| Bore Type | Tapered 1:12 |
| Width | 9.45 in, 240 mm |
| Element Material | Bearing Steel |
| Outer Ring Width | 9.45 in, 240 mm |
| Material | Bearing Steel |
| Rolling Element | Spherical |
| Inch/Metric | Metric |
| Weight | 862.006 LB |
| EAN or UPC | 7316576658112 |

