- 12.6 in Inner Diameter
- 22.83 in Outer Diameter
- 8.19 in Width
- Brass Cage Material
| Lubrication Hole/Groove | Hole and Groove |
| Internal Clearance | CN |
| Rolling Element | Spherical |
| Rows of Balls | Multi |
| Outer Ring Width | 8.19 in, 208 mm |
| Element Material | Bearing Steel |
| O.D. | 580 mm |
| Material | Bearing Steel |
| Inner Ring Width | 8.19 in, 208 mm |
| Bearing Type | Radial |
| Row Type | 2 |
| Inch/Metric | Metric |
| I.D. | 320 mm |
| Cage Material | Brass |
| Width | 8.19 in, 208 mm |
| Bore Type | Round Bore |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Weight | 522.275 LB |
| EAN or UPC | 7316576658006 |

