- 11.81 in Inner Diameter
- 21.26 in Outer Diameter
- 7.56 in Width
- Brass Cage Material
| Material | Bearing Steel |
| I.D. | 11.81 in, 300 mm |
| Outer Ring Width | 7.56 in, 192 mm |
| Cage Material | Brass |
| Internal Clearance | CN |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 7.56 in, 192 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Width | 7.56 in, 192 mm |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| O.D. | 21.26 in, 540 mm |
| Bore Type | Cylindrical |
| Row Type | 2 |
| Rolling Element | Spherical |
| Weight | 467.379 LB |
| EAN or UPC | 7316576657924 |

