- 11.81 in Inner Diameter
- 21.26 in Outer Diameter
- 7.56 in Width
- Brass Cage Material
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Steel |
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Cage Type | Solid Machined |
| Element Material | Bearing Steel |
| I.D. | 300 mm |
| Rolling Element | Spherical |
| Outer Ring Width | 7.56 in, 192 mm |
| Row Type | 2 |
| O.D. | 540 mm |
| Relubrication Feature | With |
| Width | 7.56 in, 192 mm |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 7.56 in, 192 mm |
| Tolerance | Normal (PN) |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Cage Material | Solid Machined |
| Weight | 465.91 LB |
| EAN or UPC | 7316576657917 |

