- Radial Bearing Type
- Round Bore Type
- 260 mm Inside Diameter
- 480 mm Outside Diameter
- 174 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- In accordance with ISO 15-1981
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group N |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Cage Type | Solid Machined |
| Cage Material | Brass/Bronze |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| I.D. | 260 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Steel |
| O.D. | 480 mm |
| Enclosure | Unsealed |
| Weight | 346.125 LB |
| EAN or UPC | 7316576657740 |

