- 9.45 in Inner Diameter
- 17.32 in Outer Diameter
- 6.3 in Width
- Radial Bearing
- Brass Cage Material
| Row Type | 2 |
| Inner Ring Width | 6.3 in, 160 mm |
| Radial Internal Clearance | C4 |
| Bore Type | Tapered Bore |
| Cage Type | Solid Machined |
| Precision Rating | ABEC 1 |
| O.D. | 440 mm |
| Width | 6.3 in, 160 mm |
| Cage Material | Solid Machined |
| I.D. | 240 mm |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Outer Ring Width | 6.3 in, 160 mm |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Internal Clearance | C4 |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Bearing Type | Radial |
| Relubrication Feature | With |
| Rolling Element | Spherical |
| Material | Steel |
| Weight | 274.916 LB |
| EAN or UPC | 7316576657627 |

