- Radial Bearing Type
- 200 mm Inside Diameter
- 360 mm Outside Diameter
- 128 mm Width
| Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Bearing Steel |
| Inner Ring Width | 5.04 in, 128 mm |
| Bore Type | Cylindrical |
| Element Material | Bearing Steel |
| I.D. | 200 mm |
| Enclosure | Seal On Both Sides |
| Rolling Element | Spherical |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Inside Dia. | 200 mm |
| Material | Bearing Steel |
| Outer Ring Width | 5.04 in, 128 mm |
| Rows of Balls | Multi |
| Row Type | 2 |
| Width | 5.04 in, 128 mm |
| Lubricant | Grease |
| Outside Dia. | 360 mm |
| O.D. | 360 mm |
| Weight | 133.6 LB |
| EAN or UPC | 7316574154203 |

