- 7.48 in Inner Diameter
- 13.39 in Outer Diameter
- 4.72 in Width
- Bearing Steel Cage Material
| Bore Type | Tapered 1:12 |
| Internal Clearance | C4 |
| Element Material | Bearing Steel |
| I.D. | 7.48 in, 190 mm |
| Rolling Element | Spherical |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Row Type | 2 |
| O.D. | 13.39 in, 340 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 4.72 in, 120 mm |
| Width | 4.72 in, 120 mm |
| Outer Ring Width | 4.72 in, 120 mm |
| Weight | 104.72 LB |
| EAN or UPC | 7316575091262 |

