- 6.3 in Inner Diameter
- 11.42 in Outer Diameter
- 4.09 in Width
- Bearing Steel Cage Material
| Cage Material | Sheet Metal |
| Internal Clearance | CN |
| Locating | Slot or Notch |
| Rows of Balls | Multi |
| Relubrication Feature | With |
| Element Material | Bearing Steel |
| Cage Type | Sheet Metal |
| Inner Ring Width | 4.09 in, 104 mm |
| Radial Internal Clearance | Group N |
| I.D. | 160 mm |
| Tolerance | Normal (PN) |
| Lubrication Hole/Groove | Hole and Groove |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| O.D. | 290 mm |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Bore Type | Round Bore |
| Row Type | 2 |
| Rolling Element | Spherical |
| Material | Steel |
| Width | 4.09 in, 104 mm |
| Outer Ring Width | 4.09 in, 104 mm |
| Weight | 69.71 LB |
| EAN or UPC | 7316571681849 |

