- 5.91 in Inner Diameter
- 10.63 in Outer Diameter
- 3.78 in Width
- Bearing Steel Cage Material
| Element Material | Bearing Steel |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Precision Rating | ABEC 1 |
| Rolling Element | Spherical |
| Inch/Metric | Metric |
| Width | 3.78 in, 96 mm |
| Internal Clearance | C2 |
| Inner Ring Width | 3.78 in, 96 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Bearing Steel |
| Bearing Type | Radial |
| Outer Ring Width | 3.78 in, 96 mm |
| Material | Bearing Steel |
| Row Type | 2 |
| O.D. | 270 mm |
| I.D. | 150 mm |
| Weight | 50.772 LB |
| EAN or UPC | 7316572110225 |

