- Radial Bearing Type
- 130 mm Inside Diameter
- 230 mm Outside Diameter
- 80 mm Width
| O.D. | 230 mm |
| Inch/Metric | Metric |
| Internal Clearance | CN |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Outside Dia. | 230 mm |
| Rolling Element | Spherical |
| I.D. | 130 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Inner Ring Width | 3.15 in, 80 mm |
| Outer Ring Width | 3.15 in, 80 mm |
| Width | 3.15 in, 80 mm |
| Row Type | 2 |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Inside Dia. | 130 mm |
| Lubricant | Solid oil |
| Material | Bearing Steel |
| Weight | 31.262 LB |
| EAN or UPC | 7316572102824 |

