- Radial Bearing Type
- 120 mm Inside Diameter
- 215 mm Outside Diameter
- 76 mm Width
| Width | 2.99 in, 76 mm |
| Inner Ring Width | 2.99 in, 76 mm |
| Outer Ring Width | 2.99 in, 76 mm |
| Bearing Type | Radial |
| Internal Clearance | C3 |
| Lubricant | Solid oil |
| Precision Rating | ABEC 1 |
| Outside Dia. | 215 mm |
| O.D. | 215 mm |
| Rows of Balls | Multi |
| Lubrication Hole/Groove | Hole and Groove |
| Rolling Element | Spherical |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| I.D. | 120 mm |
| Inside Dia. | 120 mm |
| Bore Type | Cylindrical |
| Row Type | 2 |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Weight | 26.376 LB |
| EAN or UPC | 7316574721078 |

