- Radial Bearing Type
- 120 mm Inside Diameter
- 215 mm Outside Diameter
- 76 mm Width
| Cage Material | Bearing Steel |
| Rolling Element | Spherical |
| Outer Ring Width | 2.99 in, 76 mm |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Width | 2.99 in, 76 mm |
| O.D. | 8.46 in, 215 mm |
| Row Type | 2 |
| Enclosure | Seal On Both Sides |
| Internal Clearance | CN |
| Material | Bearing Steel |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| I.D. | 4.72 in, 120 mm |
| Rows of Balls | Multi |
| Precision Rating | ABEC 1 |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 2.99 in, 76 mm |
| Weight | 26.442 LB |
| EAN or UPC | 7316574278022 |

