- Radial Bearing Type
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 69.8 mm Width
| Inch/Metric | Metric |
| Enclosure | Seal On Both Sides |
| Width | 2.75 in, 69.8 mm |
| Rows of Balls | Multi |
| O.D. | 7.87 in, 200 mm |
| Outer Ring Width | 2.75 in, 69.8 mm |
| Material | Bearing Steel |
| Internal Clearance | CN |
| Inner Ring Width | 2.75 in, 69.8 mm |
| I.D. | 4.33 in, 110 mm |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Rolling Element | Spherical |
| Row Type | 2 |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Lubricant | Grease |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Weight | 21.239 LB |
| EAN or UPC | 7316574276820 |

