- Radial Bearing Type
- 90 mm Inside Diameter
- 160 mm Outside Diameter
- 52.4 mm Width
| I.D. | 90 mm |
| Internal Clearance | CN |
| Inside Dia. | 90 mm |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 2.06 in, 52.4 mm |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Lubricant | Solid oil |
| O.D. | 160 mm |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Outside Dia. | 160 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.06 in, 52.4 mm |
| Rolling Element | Spherical |
| Rows of Balls | Multi |
| Width | 2.06 in, 52.4 mm |
| Weight | 10.097 LB |
| EAN or UPC | 7316572276433 |

