- 3.54 in Inner Diameter
- 6.3 in Outer Diameter
- 2.06 in Width
- Bearing Steel Cage Material
| Cage Material | Bearing Steel |
| Row Type | 2 |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| I.D. | 90 mm |
| O.D. Type | Cylindrical |
| Rolling Element | Spherical |
| O.D. | 160 mm |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Internal Clearance | C5 |
| Material | Bearing Steel |
| Inner Ring Width | 2.06 in, 52.4 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 2.06 in, 52.4 mm |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 2.06 in, 52.4 mm |
| Weight | 10.043 LB |
| EAN or UPC | 7316572147993 |

