- Self-Aligning Bearing
- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 2.87 in Width
- Bearing Steel Material
| Bearing Type | Self-Aligning |
| I.D. | 100 mm |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Material | Steel |
| Inner Ring Width | 2.87 in, 73 mm |
| Radial Internal Clearance | Group N |
| O.D. Type | Cylindrical |
| Width | 2.87 in, 73 mm |
| Outer Ring Width | 2.87 in, 73 mm |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| O.D. | 215 mm |
| Inch/Metric | Metric |
| Cage Material | Solid Machined |
| Weight | 12.8 KG |
| EAN or UPC | 7316570898361 |

