- Self-Aligning Bearing
- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 2.87 in Width
- Bearing Steel Material
| Bearing Type | Self-Aligning |
| Outer Ring Width | 2.87 in, 73 mm |
| Cage Material | Brass |
| Width | 2.87 in, 73 mm |
| O.D. Type | Cylindrical |
| O.D. | 8.46 in, 215 mm |
| Material | Bearing Steel |
| I.D. | 3.94 in, 100 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.87 in, 73 mm |
| Inch/Metric | Metric |
| Weight | 28.565 LB |
| EAN or UPC | 7316571516974 |

