- 23.62 in Inner Diameter
- 42.91 in Outer Diameter
- 15.28 in Width
- Brass Cage Material
| O.D. | 1090 mm |
| Bore Type | Tapered Bore |
| Relubrication Feature | With |
| Radial Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Cage Material | Solid Machined |
| Width | 15.28 in, 388 mm |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 600 mm |
| Cage Type | Solid Machined |
| Row Type | 2 |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 15.28 in, 388 mm |
| Tolerance | Normal (PN) |
| Material | Steel |
| Inner Ring Width | 15.28 in, 388 mm |
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Rolling Element | Spherical |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| Weight | 3639.828 LB |
| EAN or UPC | 7316572178164 |

