- 20.87 in Inner Diameter
- 38.58 in Outer Diameter
- 13.98 in Width
- Brass Cage Material
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 13.98 in, 355 mm |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Bore Type | Tapered 1:12 |
| Internal Clearance | C5L |
| Rolling Element | Spherical |
| O.D. | 980 mm |
| Width | 13.98 in, 355 mm |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| I.D. | 530 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Row Type | 2 |
| Outer Ring Width | 13.98 in, 355 mm |
| Weight | 2568.83 LB |
| EAN or UPC | 7316571730851 |

