- 19.69 in Inner Diameter
- 36.22 in Outer Diameter
- 13.23 in Width
- Brass Cage Material
| Cage Material | Brass |
| I.D. | 500 mm |
| Material | Bearing Steel |
| Width | 13.23 in, 336 mm |
| Row Type | 2 |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Inner Ring Width | 13.23 in, 336 mm |
| O.D. | 920 mm |
| Outer Ring Width | 13.23 in, 336 mm |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Bearing Type | Radial |
| Internal Clearance | C4 |
| O.D. Type | Cylindrical |
| Weight | 2270.76 LB |
| EAN or UPC | 7316574559633 |

