- 18.11 in Inner Diameter
- 29.92 in Outer Diameter
- 9.45 in Width
- Brass Cage Material
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Bearing Steel |
| Width | 9.45 in, 240 mm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| I.D. | 18.11 in, 460 mm |
| Outer Ring Width | 9.45 in, 240 mm |
| Element Material | Bearing Steel |
| Internal Clearance | C3 |
| Inner Ring Width | 9.45 in, 240 mm |
| O.D. | 29.92 in, 760 mm |
| Rolling Element | Spherical |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Weight | 1051.383 LB |
| EAN or UPC | 7316572532065 |

