- Radial Bearing Type
- 440 mm Inside Diameter
- 720 mm Outside Diameter
- 226 mm Width
| O.D. | 720 mm |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| I.D. | 440 mm |
| Bearing Type | Radial |
| Weight | 842.826 LB |
| EAN or UPC | 7316571902074 |
| O.D. | 720 mm |
| Rows of Balls | Multi |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| I.D. | 440 mm |
| Bearing Type | Radial |
| Weight | 842.826 LB |
| EAN or UPC | 7316571902074 |