- 16.54 in Inner Diameter
- 27.56 in Outer Diameter
- 8.82 in Width
- Bearing Steel Cage Material
| Width | 8.82 in, 224 mm |
| Row Type | 2 |
| Outer Ring Width | 8.82 in, 224 mm |
| Inside Dia. | 420 mm |
| I.D. | 420 mm |
| Radial Internal Clearance | Group N |
| Inner Ring Width | 8.82 in, 224 mm |
| Rows of Balls | Multi |
| Outside Dia. | 700 mm |
| Tolerance | Normal (PN) |
| O.D. | 700 mm |
| Bore Type | Tapered Bore |
| Rolling Element | Spherical |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Material | Steel |
| Internal Clearance | CN |
| Relubrication Feature | With |
| Cage Type | Sheet Metal |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Weight | 362.0 KG |
| EAN or UPC | 7316570647044 |

