- 16.54 in Inner Diameter
- 27.56 in Outer Diameter
- 8.82 in Width
- Brass Cage Material
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Rolling Element | Spherical |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| O.D. | 700 mm |
| Inch/Metric | Metric |
| Bore Type | Tapered 1:12 |
| Material | Bearing Steel |
| Rows of Balls | Multi |
| Internal Clearance | C4 |
| Bearing Type | Radial |
| I.D. | 420 mm |
| Width | 8.82 in, 224 mm |
| Cage Material | Brass |
| Outside Dia. | 700 mm |
| Inside Dia. | 420 mm |
| Inner Ring Width | 8.82 in, 224 mm |
| Outer Ring Width | 8.82 in, 224 mm |
| Element Material | Bearing Steel |
| Weight | 837.535 LB |
| EAN or UPC | 7316570929461 |

