- 16.54 in Inner Diameter
- 27.56 in Outer Diameter
- 8.82 in Width
- Brass Cage Material
| Width | 8.82 in, 224 mm |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Outer Ring Width | 8.82 in, 224 mm |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| I.D. | 16.54 in, 420 mm |
| Row Type | 2 |
| Material | Bearing Steel |
| Inner Ring Width | 8.82 in, 224 mm |
| Rolling Element | Spherical |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Brass |
| O.D. | 27.56 in, 700 mm |
| Bore Type | Cylindrical, Taper |
| Internal Clearance | C2 |
| Weight | 819.898 LB |
| EAN or UPC | 7316575003708 |

