- 16.54 in Inner Diameter
- 27.56 in Outer Diameter
- 8.82 in Width
- Brass Cage Material
| Cage Material | Brass |
| Outer Ring Width | 8.82 in, 224 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| Internal Clearance | C3 |
| Row Type | 2 |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| I.D. | 16.54 in, 420 mm |
| Inch/Metric | Metric |
| Rolling Element | Spherical |
| Width | 8.82 in, 224 mm |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 8.82 in, 224 mm |
| O.D. | 27.56 in, 700 mm |
| Weight | 771.75 LB |
| EAN or UPC | 7316577000880 |

