- 15.75 in Inner Diameter
- 25.59 in Outer Diameter
- 7.87 in Width
- Brass Cage Material
| Rolling Element | Spherical |
| Inch/Metric | Metric |
| O.D. | 25.59 in, 650 mm |
| Inner Ring Width | 7.87 in, 200 mm |
| Element Material | Bearing Steel |
| Row Type | 2 |
| Cage Material | Brass |
| Width | 7.87 in, 200 mm |
| Precision Rating | ABEC 1 |
| Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Bore Type | Tapered 1:12 |
| I.D. | 15.75 in, 400 mm |
| Material | Bearing Steel |
| Outer Ring Width | 7.87 in, 200 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Weight | 610.239 LB |
| EAN or UPC | 7316577000842 |

