
- Self-Aligning Bearing
- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- 2.52 in Width
- Bearing Steel Material
applications
- Fans
- Papermaking machines
features
- Self-aligning
- Two rows of balls with a common, sphered raceway
- Permits angular misalignment of the shaft
compliances
- 0
Lubricant | Oil Preservative |
I.D. | 90 mm |
Precision Level | Standard (ABEC 1) |
Bore Type | Tapered Bore |
O.D. | 190 mm |
Outer Ring Width | 64 mm |
Bearing Type | Self-Aligning |
Radial Internal Clearance | Normal |
Cage Type | Metal |
Cage Material | Brass/Bronze |
Bearing Design | Self-Aligning |
Enclosure | Open |
Origin | Double Row Self-Aligning |
Width | 2.52 in, 64 mm |
Snap Ring | No Snap Ring |
Precision | Standard |
Locking Device | No Locking Device |
Inch/Metric | Metric Bore |
Rows of Balls | Double |
Capacity | Standard Capacity |
Material | Steel |
O.D. Type | Straight |
Contact Angle | N/A |
icNumber | 7698944 |
Seal Material | None |
Ball Material | Steel |
Radial Internal Clearance Specification | Normal Clearance |
Inner Ring Width | 64 mm |
Seal Type | Unsealed |
No. in Set | Single Bearing |
Preload Level | None |
Weight | 18.607 LB |
EAN or UPC | 7316576608810 |
