- 14.96 in Inner Diameter
- 24.41 in Outer Diameter
- 7.64 in Width
- Brass Cage Material
| Outside Dia. | 620 mm |
| Row Type | 2 |
| Rolling Element | Spherical |
| Bearing Type | Radial |
| Cage Material | Brass |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Outer Ring Width | 7.64 in, 194 mm |
| Rows of Balls | Multi |
| O.D. | 620 mm |
| Material | Bearing Steel |
| Internal Clearance | C4 |
| Bore Type | Tapered 1:12 |
| Width | 7.64 in, 194 mm |
| I.D. | 380 mm |
| Inner Ring Width | 7.64 in, 194 mm |
| Inside Dia. | 380 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Weight | 557.548 LB |
| EAN or UPC | 7316573393887 |

