- Radial Bearing Type
- 360 mm Inside Diameter
- 600 mm Outside Diameter
- 192 mm Width
| Row Type | 2 |
| Material | Bearing Steel |
| Outer Ring Width | 7.56 in, 192 mm |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Lubricant | Grease |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Width | 7.56 in, 192 mm |
| Element Material | Bearing Steel |
| Inner Ring Width | 7.56 in, 192 mm |
| Rolling Element | Spherical |
| O.D. | 600 mm |
| Enclosure | Seal On Both Sides |
| Bore Type | Round Bore |
| I.D. | 360 mm |
| Cage Material | Bearing Steel |
| Internal Clearance | CN |
| Weight | 511.692 LB |
| EAN or UPC | 7316574638130 |

